Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NSYCAF223

Square D Enclosures

NSYCAF223

Square D Enclosures
STANDARD SPARE FILTER F165
MFG Item Number
NSYCAF223
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Enclosures, Series
Item #
NSYCAF223
STANDARD SPARE FILTER F165

Series Information

Specifications

Specifications
Manufacturer Part Number NSYCAF223
Manufacturer Square D
Family Series Square D Enclosures
Description STANDARD SPARE FILTER F165
Accessory Type Filter
Composition Non-Metallic
Cover Design Flat
Window/Clear Cover No
Latching Mechanism Screws
Enclosure Wall Mount
Nominal Height 9 "
Approvals cUL, UL
Net Weight 0.02 lbs
Gross Weight 0.02 lbs