Series Information
| Manufacturer Part Number | 605993 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Enclosures |
| Description | Thalassa Pla Outlet Grille Plast Cut Out 125X125mm Ext Dim 137X117mm Ip54 |
| Accessory Type | Outlet Grille |
| Material | Thermoplastic |
| Composition | Non-Metallic |
| Cover Design | Flat |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| Enclosure | Wall Mount |
| Nominal Height | 7 " |
| Nominal Width | 6 " |
| Nominal Depth | 0.5 " |
| Approvals | cUL, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |