Series Information
| Manufacturer Part Number | 532846 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Thermostats |
| Description | ClimaSys CC - Simple Thermostat 250V - Range of Temperature 0a60 deg. C - NC - deg. F |
| Type | Mechanical |
| Voltage | 250 VAC |
| Nominal Voltage | 240 VAC |
| Contact Arrangement | NC |
| Sensor Element | Thermostatic Bimetal |
| Setting Range | 32-140 °F |
| Mounting | DIN Rail |
| Connection | Screw Clamps |
| Enclosure | Plastic |
| Operating Temperature | 32-140 °F |
| Engineering Units | Fahrenheit |
| Protection Rating | IP20 |
| Application | Heating |
| Net Weight | 0.11 lbs |
| Gross Weight | 0.14 lbs |