Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Enclosures, Spacial Series
NSYCRN33200
Square D Enclosures, Spacial Series
Spacial CRN Plain Door Without
This item cannot be canceled or returned
Description
Enclosures, Spacial Series
Spacial CRN Plain Door Without
Spacial Series Information
Specifications
Specifications
| Manufacturer Part Number |
585029 |
| Manufacturer |
Square D |
| Product Series |
Spacial |
| Family Series |
Square D Enclosures, Spacial Series |
| Description |
Spacial CRN Plain Door Without Mount Plate, H300xW300xD200, IP66, IK10, Grey RAL7035 |
| Material |
Steel |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Quarter-Turn Latch |
| Panel Included |
No |
| Approvals |
UL |
| Comments |
Without mounting plate |
| Net Weight |
10.74 lbs |
| Gross Weight |
10.74 lbs |
NSYCRN33200
Square D Enclosures, Spacial Series