Series Information
| Manufacturer Part Number | 538075 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Enclosures |
| Description | Spacial CRN Plain Door Without Mount Plate, H400xW600xD250, IP66, IK10, RAL7035 |
| Material | Steel |
| Composition | Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| Nominal Height | 16 " |
| Nominal Width | 24 " |
| Nominal Depth | 10 " |
| Approvals | cUL, UL |
| Net Weight | 23.61 lbs |
| Gross Weight | 23.61 lbs |