NSYCRN55250

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NSYCRN55250

Square D Enclosures

NSYCRN55250

Square D Enclosures
Spacial CRN Plain Door w/o Mount
Item Number
NSYCRN55250
MFG Item Number
500356
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
NSYCRN55250
Spacial CRN Plain Door w/o Mount

Series Information

Specifications

Specifications
Manufacturer Part Number 500356
Manufacturer Square D
Family Series Square D Enclosures
Description Spacial CRN Plain Door w/o Mount Plate. H500xW500xD250 IP66 IK10 RAL7035
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Nominal Height 20 "
Nominal Width 20 "
Nominal Depth 10 "
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs