NSYCRN64150
Square D Enclosures, Spacial Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NSYCRN64150

Square D Enclosures, Spacial Series

NSYCRN64150

Square D Enclosures, Spacial Series
Spacial CRN Plain Door Enclosure
Item Number
NSYCRN64150
MFG Item Number
493086
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Spacial Series
Item #
NSYCRN64150
Spacial CRN Plain Door Enclosure

Spacial Series Information

Specifications

Specifications
Manufacturer Part Number 493086
Manufacturer Square D
Product Series Spacial
Family Series Square D Enclosures, Spacial Series
Description Spacial CRN Plain Door Enclosure w/o Mounting Plate. H600xW400xD150 IP66 IK10 RAL7035
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Panel Included No
Nominal Height 23 "
Nominal Width 15 "
Nominal Depth 9 "
Approvals UL
Comments Without mounting plate
Net Weight 18.63 lbs
Gross Weight 18.63 lbs