NSYCRN86300

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NSYCRN86300 Square D Enclosures, Spacial CRN Plain Door Without
MFG Item Number
588158

NSYCRN86300 Square D Enclosures, Spacial CRN Plain Door Without

MFG Item Number
588158
Item Number
NSYCRN86300
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
NSYCRN86300
Spacial CRN Plain Door Without

Series Information

Specifications

Specifications
Manufacturer Part Number 588158
Manufacturer Square D
Family Series Square D Enclosures
Description Spacial CRN Plain Door Without Mount Plate, H800xW600xD300, IP66, IK10, Grey RAL7035
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Nominal Height 32 "
Nominal Width 24 "
Nominal Depth 12 "
Approvals cUL, UL
Net Weight 0.0624 lbs
Gross Weight 0.0624 lbs