NSYCRN88200P

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NSYCRN88200P

Square D Enclosures

NSYCRN88200P

Square D Enclosures
Spacial CRN Plain Door With Mount
Item Number
NSYCRN88200P
MFG Item Number
583558
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
NSYCRN88200P
Spacial CRN Plain Door With Mount

Series Information

Specifications

Specifications
Manufacturer Part Number 583558
Manufacturer Square D
Family Series Square D Enclosures
Description Spacial CRN Plain Door With Mount Plate, H800xW800xD200, IP66, IK10, Grey RAL7035
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Nominal Height 32 "
Nominal Width 32 "
Nominal Depth 8 "
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs