NSYCRNG1212300D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NSYCRNG1212300D

Square D Enclosures

NSYCRNG1212300D

Square D Enclosures
Spacial CRNG tspt 2 Plain Door
Item Number
NSYCRNG1212300D
MFG Item Number
583559
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
NSYCRNG1212300D
Spacial CRNG tspt 2 Plain Door

Series Information

Specifications

Specifications
Manufacturer Part Number 583559
Manufacturer Square D
Family Series Square D Enclosures
Description Spacial CRNG tspt 2 Plain Door Without Mount Plate, H1200xW1200xD300, IP55, IK10, Grey
Material Steel
Composition Metallic
Number of Doors 2
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Nominal Height 47 "
Nominal Width 47 "
Nominal Depth 12 "
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs