Series Information
| Manufacturer Part Number | 583537 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Enclosures |
| Description | Spacial CRN Plain Mounting Plate, 400,mm H x 300mm W, Galvanized Sheet Steel |
| Accessory Type | Mounting Plate |
| Material | Steel |
| Composition | Metallic |
| Cover Design | Flat |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| Enclosure | Panel Mount |
| Nominal Height | 14 " |
| Nominal Width | 10 " |
| Approvals | cUL, UL |
| Net Weight | 2.735 lbs |
| Gross Weight | 2.735 lbs |