Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | NSYMM86 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Enclosures |
| Description | Plain Mounting Plate, H800xW600mm |
| Accessory Type | Mounting Plate |
| Material | Steel |
| Composition | Metallic |
| Cover Design | Flat |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| Enclosure | Panel Mount |
| Nominal Height | 29.5 " |
| Nominal Width | 22 " |
| Approvals | cUL, UL |
| Net Weight | 0.0624 lbs |
| Gross Weight | 19 lbs |