NSYS3DC12840

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NSYS3DC12840 Square D Enclosures, Wm S3Dc Plain Door W/O Plain

MFG Item Number
654135

NSYS3DC12840 Square D Enclosures, Wm S3Dc Plain Door W/O Plain

MFG Item Number
654135
Item Number
NSYS3DC12840
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
NSYS3DC12840
Wm S3Dc Plain Door W/O Plain

Series Information

Specifications

Specifications
Manufacturer Part Number 654135
Manufacturer Square D
Family Series Square D Enclosures
Description Wm S3Dc Plain Door W/O Plain Chassis, W/O Cable Gland Plate, H1200Xw800Xd400Mm.
Material Metal, Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Latch
Panel Included Yes
Nominal Height 47 "
Nominal Width 16 "
Nominal Depth 31 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs