Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NSYS3X10830
CRSX 1000X800X300 ONE DOOR
MFG Item Number
NSYS3X10830
This item cannot be canceled or returned
Description
CRSX 1000X800X300 ONE DOOR
Specifications
Specifications
| Manufacturer Part Number |
NSYS3X10830 |
| Manufacturer |
Square D |
| Family Series |
Square D Enclosures |
| Description |
CRSX 1000X800X300 ONE DOOR |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
2 Point Latching Handle |
| Nominal Height |
39 " |
| Nominal Width |
31 " |
| Nominal Depth |
12 " |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
NSYS3X10830
Square D Enclosures