NSYTRAB51100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NSYTRAB51100 Square D Wire Identification, Marking strips, 1-100 Printed
MFG Item Number
441154

NSYTRAB51100 Square D Wire Identification, Marking strips, 1-100 Printed

MFG Item Number
441154
Item Number
NSYTRAB51100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Identification, Series
Item #
NSYTRAB51100
Marking strips, 1-100 Printed

Series Information

Specifications

Specifications
Manufacturer Part Number 441154
Manufacturer Square D
Family Series Square D Wire Identification
Description Marking strips, 1-100 Printed Characters, Terminal Block Width 5.2 mm
Material Polymide
Material Description Self-Adhesive
Color White
Finish Matte
Application Terminal Block Labelling
Legend Custom
Net Weight 0 lbs
Gross Weight 0 lbs