Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NSYTRAB540 Square D Wire Identification, Linergy Series, Marking strips, 31-40 Printed
NSYTRAB540 Square D Wire Identification, Linergy Series, Marking strips, 31-40 Printed
This item cannot be canceled or returned
Description
Wire Identification, Linergy Series
Marking strips, 31-40 Printed
Linergy Series Information
Specifications
Specifications
| Manufacturer Part Number |
441157 |
| Manufacturer |
Square D |
| Product Series |
Linergy |
| Family Series |
Square D Wire Identification, Linergy Series |
| Description |
Marking strips, 31-40 Printed Characters, Terminal Block Width 5.2 mm |
| Material |
Polyamide |
| Material Description |
Rigid |
| Color |
White |
| Legend |
31-40 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
NSYTRAB540
Square D Wire Identification, Linergy Series