NSYTRACEP24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NSYTRACEP24 Square D Terminal Blocks, End plate, width 2.2 mm, Grey,

MFG Item Number
432676

NSYTRACEP24 Square D Terminal Blocks, End plate, width 2.2 mm, Grey,

MFG Item Number
432676
Item Number
NSYTRACEP24
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, Series
Item #
NSYTRACEP24
End plate, width 2.2 mm, Grey,

Series Information

Specifications

Specifications
Manufacturer Part Number 432676
Manufacturer Square D
Family Series Square D Terminal Blocks
Description End plate, width 2.2 mm, Grey, partial plate, For use with NSYTRV24D Passthrough Double Deck
Composition Non-Metallic
Color Gray
Net Weight 0.0056 lbs
Gross Weight 0.0056 lbs