Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NSYTRAL25
Plug-in Bridge, Red, 5-Pole, For
This item cannot be canceled or returned
Description
Plug-in Bridge, Red, 5-Pole, For
Specifications
Specifications
| Manufacturer Part Number |
441210 |
| Manufacturer |
Square D |
| Family Series |
Square D Wire & Cable |
| Description |
Plug-in Bridge, Red, 5-Pole, For use with NSYTRV22 Passthrough Terminal Block |
| Type |
Bridge |
| For Use With |
Terminal Blocks |
| Number of Poles |
5 |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
NSYTRAL25
Square D Wire & Cable