NSYTRAP22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NSYTRAP22

Square D Terminal Blocks

NSYTRAP22

Square D Terminal Blocks
Partition plate, Width 2 mm, Grey,
Item Number
NSYTRAP22
MFG Item Number
421690
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, Series
Item #
NSYTRAP22
Partition plate, Width 2 mm, Grey,

Series Information

Specifications

Specifications
Family Series Square D Terminal Blocks
Manufacturer Square D
Manufacturer Part Number 421690
Description Partition plate, Width 2 mm, Grey, For use with NSYTRV22 Passthrough Terminal Block
Type Partition Plate
For Use With Terminal Blocks
Composition Non-Metallic
Approvals CSA, EAC, UL
Net Weight 0.04 lbs
Gross Weight 0.04 lbs