NSYTRV102

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NSYTRV102 Square D Terminal Blocks, Passthrough Terminal Block, Nominal

MFG Item Number
441232

NSYTRV102 Square D Terminal Blocks, Passthrough Terminal Block, Nominal

MFG Item Number
441232
Item Number
NSYTRV102
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, Series
Item #
NSYTRV102
Passthrough Terminal Block, Nominal

Series Information

Specifications

Specifications
Manufacturer Part Number 441232
Manufacturer Square D
Family Series Square D Terminal Blocks
Description Passthrough Terminal Block, Nominal c.s.a. (mm): 10 and 16, Number of poles: 1 - 1x1, Grey
Type Standard Block
Spacing 10.16 mm
Current Rating 65 A
UL Voltage 600 VAC
CSA Voltage 600 VAC
IEC Voltage 1,000 VAC
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals ATEX, CSA, cURus, DNV, EAC, VDE
Net Weight 0.0394 lbs
Gross Weight 0.0394 lbs