Series Information
| Manufacturer Part Number | 430499 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Terminal Blocks |
| Description | Double Deck Passthrough Terminal Block, Nominal c.s.a 2.5 mm, 2 pole - 1x1, Grey |
| Type | Double-Deck Block |
| Spacing | 5.1 mm |
| Current Rating | 20 A |
| UL Voltage | 600 VAC |
| CSA Voltage | 600 VAC |
| IEC Voltage | 500 VAC |
| Color | Gray |
| Wire Entry Position | Side |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Approvals | ATEX, CSA, cURus, DNV, EAC |
| Net Weight | 0.0338 lbs |
| Gross Weight | 0.0338 lbs |