NSYTRV24DPE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NSYTRV24DPE Square D Terminal Blocks, Protective Earth Terminal Block,

MFG Item Number
522725

NSYTRV24DPE Square D Terminal Blocks, Protective Earth Terminal Block,

MFG Item Number
522725
Item Number
NSYTRV24DPE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
NSYTRV24DPE
Protective Earth Terminal Block,

Series Information

Specifications

Specifications
Manufacturer Part Number 522725
Manufacturer Square D
Family Series Square D Terminal Blocks
Description Protective Earth Terminal Block, Nominal c.s.a. 6 mm, 1 pole - 1x1, Green and Yellow
Type Grounding Block
Spacing 5.1 mm
Color Green, Yellow
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals ATEX, CSA, cURus, DNV, EAC
Net Weight 0.0463 lbs
Gross Weight 0.0463 lbs