Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NSYTRV42BK Square D Terminal Blocks, Passthrough Terminal Block, Nominal
NSYTRV42BK Square D Terminal Blocks, Passthrough Terminal Block, Nominal
This item cannot be canceled or returned
Description
Passthrough Terminal Block, Nominal
Specifications
Specifications
| Manufacturer Part Number |
441244 |
| Manufacturer |
Square D |
| Family Series |
Square D Terminal Blocks |
| Description |
Passthrough Terminal Block, Nominal c.s.a. 4 mm, 1 pole - 1x1, Black |
| Type |
Standard Block |
| Spacing |
6.1 mm |
| Current Rating |
30 A |
| UL Voltage |
600 VAC |
| CSA Voltage |
600 VAC |
| IEC Voltage |
1,000 VAC |
| Color |
Black |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
ATEX, CSA, cURus, DNV, EAC, VDE |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.02 lbs |
NSYTRV42BK
Square D Terminal Blocks