Series Information
| Manufacturer Part Number | 441248 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Terminal Blocks |
| Description | Passthrough Terminal Block, Nominal c.s.a. 4 mm, 1 pole - 1x1, Red |
| Type | Standard Block |
| Spacing | 6.1 mm |
| Current Rating | 30 A |
| UL Voltage | 600 VAC |
| CSA Voltage | 600 VAC |
| IEC Voltage | 1,000 VAC |
| Color | Red |
| Wire Entry Position | Side |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Approvals | ATEX, CSA, cURus, DNV, EAC, VDE |
| Net Weight | 0.015 lbs |
| Gross Weight | 0.015 lbs |