NSYTRV42SC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NSYTRV42SC Square D Terminal Blocks, Disconnect Blade Terminal Block,

MFG Item Number
441249

NSYTRV42SC Square D Terminal Blocks, Disconnect Blade Terminal Block,

MFG Item Number
441249
Item Number
NSYTRV42SC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, Series
Item #
NSYTRV42SC
Disconnect Blade Terminal Block,

Series Information

Specifications

Specifications
Manufacturer Part Number 441249
Manufacturer Square D
Family Series Square D Terminal Blocks
Description Disconnect Blade Terminal Block, Nominal c.s.a. 4 mm, 1 pole - 1x1, Grey
Type Disconnect Block
Spacing 6.1 mm
Current Rating 16 A
UL Voltage 600 VAC
CSA Voltage 600 VAC
IEC Voltage 500 VAC
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, cURus, EAC
Net Weight 0.03 lbs
Gross Weight 0.03 lbs