Series Information
| Manufacturer Part Number | 441251 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Terminal Blocks |
| Description | Disconnect Fused Terminal Block, Nominal c.s.a. 4 and 16 mm, 1 pole - 1x1, Grey |
| Type | Fused Disconnect |
| Spacing | 8.13 mm |
| Current Rating | 6.3 A |
| UL Voltage | 600 VAC |
| CSA Voltage | 600 VAC |
| IEC Voltage | 500 VAC |
| Color | Black |
| Wire Entry Position | Side |
| Mounting | DIN Rail |
| Fuse Size | 5 x 20 mm |
| Sensor Block Indicator | None |
| Approvals | CSA, cURus, EAC |
| Net Weight | 0.035 lbs |
| Gross Weight | 0.04 lbs |