NSYTRV42SF5LA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NSYTRV42SF5LA Square D Terminal Blocks, Black with Light Indicator, 110-250

MFG Item Number
441252

NSYTRV42SF5LA Square D Terminal Blocks, Black with Light Indicator, 110-250

MFG Item Number
441252
Item Number
NSYTRV42SF5LA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
NSYTRV42SF5LA
Black with Light Indicator, 110-250

Series Information

Specifications

Specifications
Manufacturer Part Number 441252
Manufacturer Square D
Family Series Square D Terminal Blocks
Description Black with Light Indicator, 110-250 V AC/DC (2), For use with NSYTRV42SF5 pack of 50
Type Fused Disconnect
Spacing 8.13 mm
Current Rating 6.3 A
UL Voltage 600 VAC
CSA Voltage 600 VAC
IEC Voltage 500 VAC
Color Black
Wire Entry Position Side
Mounting DIN Rail
Fuse Size 5 x 20 mm
Approvals CSA, cURus, EAC
Net Weight 0.0444 lbs
Gross Weight 2.2 lbs