NSYTRV42SF5LD

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NSYTRV42SF5LD

Square D Terminal Blocks

NSYTRV42SF5LD

Square D Terminal Blocks
Black with Light Indicator, 12-30 V
Item Number
NSYTRV42SF5LD
MFG Item Number
441253
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, Series
Item #
NSYTRV42SF5LD
Black with Light Indicator, 12-30 V

Series Information

Specifications

Specifications
Manufacturer Part Number 441253
Manufacturer Square D
Family Series Square D Terminal Blocks
Description Black with Light Indicator, 12-30 V AC/DC (1), For use with NSYTRV42SF5
Type Fused Disconnect
Spacing 8.13 mm
Current Rating 6.3 A
UL Voltage 600 VAC
CSA Voltage 600 VAC
IEC Voltage 500 VAC
Color Black
Wire Entry Position Side
Mounting DIN Rail
Fuse Size 5 x 20 mm
Approvals CSA, cURus, EAC
Net Weight 0.0444 lbs
Gross Weight 0.0444 lbs