NSYTRV62BL

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NSYTRV62BL Square D Terminal Blocks, Passthrough Terminal Block, Nominal
MFG Item Number
441263

NSYTRV62BL Square D Terminal Blocks, Passthrough Terminal Block, Nominal

MFG Item Number
441263
Item Number
NSYTRV62BL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, Series
Item #
NSYTRV62BL
Passthrough Terminal Block, Nominal

Series Information

Specifications

Specifications
Manufacturer Part Number 441263
Manufacturer Square D
Family Series Square D Terminal Blocks
Description Passthrough Terminal Block, Nominal c.s.a. 6 mm, 1 pole - 1x1, Blue PK/50
Type Standard Block
Spacing 8.13 mm
Current Rating 50 A
UL Voltage 600 VAC
CSA Voltage 600 VAC
IEC Voltage 1,000 VAC
Color Blue
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals ATEX, CSA, cURus, DNV, EAC, VDE
Net Weight 0.0306 lbs
Gross Weight 0.0306 lbs