NSYTRV62PE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NSYTRV62PE

Square D Terminal Blocks

NSYTRV62PE

Square D Terminal Blocks
Protective Earth Terminal Block,
Item Number
NSYTRV62PE
MFG Item Number
441264
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
NSYTRV62PE
Protective Earth Terminal Block,

Series Information

Specifications

Specifications
Manufacturer Part Number 441264
Manufacturer Square D
Family Series Square D Terminal Blocks
Description Protective Earth Terminal Block, Nominal c.s.a. 6 mm, 1 pole - 1x1, Green and Yellow
Type Grounding Block
Spacing 8.13 mm
Color Green, Yellow
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals ATEX, CSA, cURus, DNV, EAC, VDE
Net Weight 0.05 lbs
Gross Weight 0.05 lbs