Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
NT1-18-56CB Worldwide Electric Corporation Motors, NT Series, Motor, AC,1HP, 1800 RPM,
MFG Item Number
NT1-18-56CB
NT1-18-56CB Worldwide Electric Corporation Motors, NT Series, Motor, AC,1HP, 1800 RPM,
MFG Item Number
NT1-18-56CB
Description
C‑Face Mounting with Removable Base Totally Enclosed Fan Cooled 1800 and 3600 RPM 1/3 to 2 HP Single Phase The NT Series offers fractional horsepower general purpose motors. The motors are capacitor start with a shaft slinger to keep moisture and contaminants from the drive‑end bearing. NT motors have a NEMA 56C frame and are CSA certified for Canada and the United States.
Specifications
Specifications
Manufacturer Part Number
NT1-18-56CB
Manufacturer
Worldwide Electric Corporation
Product Series
NT
Family Series
Worldwide Electric Corporation Motors, NT Series
Description
Motor, AC,1HP, 1800 RPM, 115/208-230V, 1PH, 6.5 FLA, 56C Frame
Type
General Purpose
Horsepower
1 hp
Speed
1,800 RPM
RPM
1,800 RPM
Number of Poles
4
Phase
1
NEMA Frame
56C
AC Voltage
115 VAC, 230 VAC
Nominal Voltage
120 VAC, 208 VAC, 240 VAC
Enclosure
Totally Enclosed Fan Cooled
Mounting
C-Face Footed
Current Rating
6.5 A
Service Factor
1.15
Inverter Duty
No
Bearing Type
Ball
Approvals
CE, CSA
Net Weight
36 lbs
Gross Weight
37.15 lbs
NT1-18-56CB
Worldwide Electric Corporation Motors, NT Series