NT20P11B1516CU

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NT20P11B1516CU Eaton Transformers, 15KVA K13 TX 1PH 240X480-120/240 80C CU
MFG Item Number
NT20P11B1516CU

NT20P11B1516CU Eaton Transformers, 15KVA K13 TX 1PH 240X480-120/240 80C CU

MFG Item Number
NT20P11B1516CU
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
NT20P11B1516CU
15KVA K13 TX 1PH 240X480-120/240 80C CU

Series Information

Specifications

Specifications
Manufacturer Part Number NT20P11B1516CU
Manufacturer Eaton
Family Series Eaton Transformers
Description Eaton K-Factor nonlinear ventilated transformer, KT-13 1-phase, PV 240 x 480V, Taps: 1 at +5/2 at -5 x 2 at +2.5/4 at -2.5, SV 120/240V, 80°C rise, 15 kVA, 16, Copper windings
Type K Factor
VA Rating 15,000 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Net Weight 0 lbs
Gross Weight 0 lbs