Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NT20P11F10CUNV Eaton Transformers, 10KVA K13 TENV TX 240X480-120/240 115C
MFG Item Number
NT20P11F10CUNV
NT20P11F10CUNV Eaton Transformers, 10KVA K13 TENV TX 240X480-120/240 115C
MFG Item Number
NT20P11F10CUNV
This item cannot be canceled or returned
Description
10KVA K13 TENV TX 240X480-120/240 115C
Specifications
Specifications
| Manufacturer Part Number |
NT20P11F10CUNV |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
K-Factor Transformer, Ventilated, K-13, Single-phase, PV: 240 X 480V, Taps: 1 at +5 FCAN, 2 at -5 FCBN X 2 at +2.5 FCAN, 4 at -2.5 FCBN, SV: 120/240V, 115°C, 10 kVA, Cu windings, Elec. Shield, Frame: 816N |
| Phase |
1 |
| Type |
K Factor |
| VA Rating |
10,000 VA |
| Primary Voltage |
240 V, 480 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
NT20P11F10CUNV
Eaton Transformers