NT20P11F5016CU

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NT20P11F5016CU Eaton Transformers, 50KVA K13 1PH 240X480-120/240 115C CU
MFG Item Number
NT20P11F5016CU

NT20P11F5016CU Eaton Transformers, 50KVA K13 1PH 240X480-120/240 115C CU

MFG Item Number
NT20P11F5016CU
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
NT20P11F5016CU
50KVA K13 1PH 240X480-120/240 115C CU

Series Information

Specifications

Specifications
Manufacturer Part Number NT20P11F5016CU
Manufacturer Eaton
Family Series Eaton Transformers
Description Eaton K-Factor nonlinear ventilated transformer, KT-13 1-phase, PV 240 x 480V, Taps: 1 at +5/2 at -5 x 2 at +2.5/4 at -2.5, SV 120/240V, 115°C rise, 50 kVA, 16, Copper windings
Type K Factor
VA Rating 50,000 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Net Weight 0 lbs
Gross Weight 0 lbs