Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
NT20P11S7516 Eaton Transformers, 75KVA K13 1PH 240X480-120/240
MFG Item Number
NT20P11S7516
NT20P11S7516 Eaton Transformers, 75KVA K13 1PH 240X480-120/240
MFG Item Number
NT20P11S7516
This item cannot be canceled or returned
Description
75KVA K13 1PH 240X480-120/240
Specifications
Specifications
Manufacturer Part Number
NT20P11S7516
Manufacturer
Eaton
Family Series
Eaton Transformers
Description
Eaton K-Factor nonlinear ventilated transformer, KT-13 1-phase, PV 240 x 480V, Taps: 1 at +5/2 at -5 x 2 at +2.5/4 at -2.5, SV 120/240V, 150°C rise, 75 kVA, 16
Phase
1
Type
K Factor
VA Rating
75,000 VA
Primary Voltage
240 V, 480 V
Secondary Voltage
120 V, 240 V
Enclosed
Yes
Net Weight
0 lbs
Gross Weight
0 lbs
NT20P11S7516
Eaton Transformers