Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NT20P11S7516CU Eaton Transformers, 75KVA K13 1PH 240X480-120/240
MFG Item Number
NT20P11S7516CU
NT20P11S7516CU Eaton Transformers, 75KVA K13 1PH 240X480-120/240
MFG Item Number
NT20P11S7516CU
This item cannot be canceled or returned
Description
75KVA K13 1PH 240X480-120/240
Specifications
Specifications
| Manufacturer Part Number |
NT20P11S7516CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton K-Factor nonlinear ventilated transformer, KT-13 1-phase, PV 240 x 480V, Taps: 1 at +5/2 at -5 x 2 at +2.5/4 at -2.5, SV 120/240V, 150°C rise, 75 kVA, 16, Copper windings |
| Phase |
1 |
| Type |
K Factor |
| VA Rating |
75,000 VA |
| Primary Voltage |
240 V, 480 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
NT20P11S7516CU
Eaton Transformers