NT24K-16M12
Red Lion Ethernet Switches, NT24k-16M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NT24K-16M12 Red Lion Ethernet Switches, NT24k-16M Series, 16-Port Gigabit Managed IP67 rated

MFG Item Number
NT24K-16M12

NT24K-16M12 Red Lion Ethernet Switches, NT24k-16M Series, 16-Port Gigabit Managed IP67 rated

MFG Item Number
NT24K-16M12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Ethernet Switches, NT24k-16M Series
Item #
NT24K-16M12
16-Port Gigabit Managed IP67 rated

NT24k-16M Series Information

  • Secure M12 Copper Ports
  • Smart Plug‑and‑Play Operation
  • 10 to 49 VDC Redundant Power Inputs
  • Bypass Relay Port Options
  • Robust Remote Monitoring
  • N‑Ring & N‑Link Network Ring Technology
The versatile NT24k‑16M12 managed switch features 16 (sixteen) Gigabit copper ports and is housed in a dust proof and water resistant IP67‑rated enclosure with redundant 10‑49 VDC power inputs.Designed to handle the most demanding environments,the NT24k‑16M12 offers wire‑speed throughput,expanded shock and vibration ratings and a wide ‑40 c to 85 C operating temperature rating.IGMP auto‑configuration,IEEE 802.1x with RADIUS remote server authentication and N‑Ring fast healing ring technology ensure quick deployment and robust secure network communications.The NT24k‑16M12 is designed to provide reliable operation in railway and other industrial applications subject to shock,vibration and other extreme conditions.Models with bypass relay ports enable data to continue to flow even in the event of a power outage,making this an ideal choice for rail applications.

Videos

Specifications

Specifications
Manufacturer Part Number NT24K-16M12
Manufacturer Red Lion
Product Series NT24k-16M
Family Series Red Lion Ethernet Switches, NT24k-16M Series
Description 16-Port Gigabit Managed IP67 rated Industrial Ethernet Switch (16 10/100/1000BaseTX Copper M12 X-Code
Network Configuration Managed
Total Number of Ports 16
Primary Port Style M12 X-Coded
Primary Port Standard 1000Base-TX, 100Base-TX, 10Base-T
Primary Port Quantity 16
Voltage 10-49 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Power Over Ethernet (PoE) No
Mounting Bulkhead
Operating Temperature -40-185 °F
Protection Rating IP67
Approvals CE, cULus, FCC
Net Weight 0.3888 lbs
Gross Weight 0.3888 lbs