Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NT24K-FX8-ST Red Lion Ethernet Switches, N-Tron NT24k Modular Series, NT24k Slide in module with
MFG Item Number
NT24K-FX8-ST
NT24K-FX8-ST Red Lion Ethernet Switches, N-Tron NT24k Modular Series, NT24k Slide in module with
MFG Item Number
NT24K-FX8-ST
This item cannot be canceled or returned
Description
Ethernet Switches, N-Tron NT24k Modular Series
NT24k Slide in module with
N-Tron NT24k Modular Series Information
Specifications
Specifications
| Manufacturer Part Number |
NT24K-FX8-ST |
| Manufacturer |
Red Lion |
| Product Series |
N-Tron NT24k Modular |
| Family Series |
Red Lion Ethernet Switches, N-Tron NT24k Modular Series |
| Description |
NT24k Slide in module with (8)100BaseFX Multimode Fiber Ports (ST Style Connector, 2km) |
| Network Configuration |
Managed |
| Total Number of Ports |
8 |
| Primary Port Style |
ST Fiber Multi Mode 2km |
| Primary Port Standard |
100Base-FX |
| Primary Port Quantity |
8 |
| Operating Temperature |
-40-185 °F |
| Approvals |
CE, cULus |
| Comments |
Slide-In Module for NT24k-AC, NT24k-DC, NT24k-DR |
| Net Weight |
0.7 lbs |
| Gross Weight |
0.7 lbs |
NT24K-FX8-ST
Red Lion Ethernet Switches, N-Tron NT24k Modular Series