Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NT29M11S2516 Eaton Transformers, 25KVA K13 1PH 208-120X240 150C
MFG Item Number
NT29M11S2516
NT29M11S2516 Eaton Transformers, 25KVA K13 1PH 208-120X240 150C
MFG Item Number
NT29M11S2516
This item cannot be canceled or returned
Description
25KVA K13 1PH 208-120X240 150C
Specifications
Specifications
| Manufacturer Part Number |
NT29M11S2516 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton K-Factor nonlinear ventilated transformer, KT-13 1-phase, PV 208V, Taps: 2 at +2.5 /4 at -2.5, SV 120/240V, 150°C rise, 25 kVA, 16 |
| Phase |
1 |
| Type |
K Factor |
| VA Rating |
25,000 VA |
| Primary Voltage |
208 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
NT29M11S2516
Eaton Transformers