Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NT29M23B3716CU Eaton Transformers, 37.5 KVA K13 XFMR 1PH 208-230 80C RISE
MFG Item Number
NT29M23B3716CU
NT29M23B3716CU Eaton Transformers, 37.5 KVA K13 XFMR 1PH 208-230 80C RISE
MFG Item Number
NT29M23B3716CU
This item cannot be canceled or returned
Description
37.5 KVA K13 XFMR 1PH 208-230 80C RISE
Specifications
Specifications
| Manufacturer Part Number |
NT29M23B3716CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton K-Factor nonlinear ventilated transformer, KT-13 1-phase, PV 208V, Taps: 2 at +2.5 /4 at -2.5, 80°C rise, 37.5 kVA, 16, Copper windings |
| Phase |
1 |
| Type |
K Factor |
| VA Rating |
37,500 VA |
| Primary Voltage |
208 V |
| Secondary Voltage |
230 V |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
NT29M23B3716CU
Eaton Transformers