Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NT29R24S7516 Eaton Transformers, 75KVA K13 1PH 208-240 150C
MFG Item Number
NT29R24S7516
NT29R24S7516 Eaton Transformers, 75KVA K13 1PH 208-240 150C
MFG Item Number
NT29R24S7516
This item cannot be canceled or returned
Description
75KVA K13 1PH 208-240 150C
Specifications
Specifications
| Manufacturer Part Number |
NT29R24S7516 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton K-Factor nonlinear ventilated transformer, KT-13 1-phase, PV 208V, Taps: 1 at +5/2 at -5, SV 240 delta, 150°C rise, 75 kVA, 16 |
| Phase |
1 |
| Type |
K Factor |
| VA Rating |
75,000 VA |
| Primary Voltage |
208 V |
| Secondary Voltage |
240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
NT29R24S7516
Eaton Transformers