NT48M11F5016CULS42

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NT48M11F5016CULS42 Eaton Transformers, 50KVA K13 1PH 480-120/240 115C CU
MFG Item Number
NT48M11F5016CULS42

NT48M11F5016CULS42 Eaton Transformers, 50KVA K13 1PH 480-120/240 115C CU

MFG Item Number
NT48M11F5016CULS42
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
NT48M11F5016CULS42
50KVA K13 1PH 480-120/240 115C CU

Series Information

Specifications

Specifications
Manufacturer Part Number NT48M11F5016CULS42
Manufacturer Eaton
Family Series Eaton Transformers
Description Eaton K-Factor nonlinear ventilated transformer, KT-13 1-phase, PV 480V, Taps: 2 at +2.5 /4 at -2.5, SV 120/240V, 115°C rise, 50 kVA, 16, Copper windings, LS42
Type K Factor
VA Rating 50,000 VA
Primary Voltage 480 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Net Weight 0 lbs
Gross Weight 0 lbs