Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NT48M12S15CUNV Eaton Transformers, 15KVA TENV K13 XFMR 1PH 480-120 150C
MFG Item Number
NT48M12S15CUNV
NT48M12S15CUNV Eaton Transformers, 15KVA TENV K13 XFMR 1PH 480-120 150C
MFG Item Number
NT48M12S15CUNV
This item cannot be canceled or returned
Description
15KVA TENV K13 XFMR 1PH 480-120 150C
Specifications
Specifications
| Manufacturer Part Number |
NT48M12S15CUNV |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton Totally enclosed non-ventilated transformer, KT-13 1-phase, PV 480V, Taps: 2 at +2.5 /4 at -2.5, SV 120V, 150°C rise, 15 kVA, Copper windings, NV |
| Phase |
1 |
| Type |
K Factor |
| VA Rating |
15,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
NT48M12S15CUNV
Eaton Transformers