Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NT48M12S2516CU Eaton Transformers, 25 KVA K13 XFMR 1PH 480-120 115C RISE
MFG Item Number
NT48M12S2516CU
NT48M12S2516CU Eaton Transformers, 25 KVA K13 XFMR 1PH 480-120 115C RISE
MFG Item Number
NT48M12S2516CU
This item cannot be canceled or returned
Description
25 KVA K13 XFMR 1PH 480-120 115C RISE
Specifications
Specifications
| Manufacturer Part Number |
NT48M12S2516CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton K-Factor nonlinear ventilated transformer, KT-13 1-phase, PV 480V, Taps: 2 at +2.5 /4 at -2.5, SV 120V, 150°C rise, 25 kVA, 16, Copper windings |
| Phase |
1 |
| Type |
K Factor |
| VA Rating |
25,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
NT48M12S2516CU
Eaton Transformers