Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NT48N11F15CUNV Eaton Transformers, 15KVA K13 1PH 480-120/240 115C ,
MFG Item Number
NT48N11F15CUNV
NT48N11F15CUNV Eaton Transformers, 15KVA K13 1PH 480-120/240 115C ,
MFG Item Number
NT48N11F15CUNV
This item cannot be canceled or returned
Description
15KVA K13 1PH 480-120/240 115C ,
Specifications
Specifications
| Manufacturer Part Number |
NT48N11F15CUNV |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
K-Factor Transformer, Ventilated, K-13, Single-phase, PV: 480V, Taps: None, SV: 120/240V, 115°C, 15 kVA, Cu windings, Elec. Shield, Frame: 817N |
| Phase |
1 |
| Type |
K Factor |
| VA Rating |
15,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
NT48N11F15CUNV
Eaton Transformers