NTCC-300
Appleton Couplers, Threadless Compression Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NTCC-300

Appleton Couplers, Threadless Compression Series

NTCC-300

Appleton Couplers, Threadless Compression Series
Hardware
MFG Item Number
NTCC-300
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, Threadless Compression Series
Item #
NTCC-300
Hardware

Threadless Compression Series Information

Appleton and O‑Z/Gedney threadless compression couplings are used to join lengths of rigid metal conduit. Threadless compression connectors are used to secure and terminate rigid metal conduit to enclosures. Threadless set‑screw couplings are used to join lengths of rigid metal conduit and IMC. Threadless set‑screw connectors are used to secure and terminate rigid metal conduit and IMC to enclosures.

Specifications

Specifications
Manufacturer Part Number NTCC-300
Manufacturer Appleton
Product Series Threadless Compression
Family Series Appleton Couplers, Threadless Compression Series
Description Hardware
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Compression
Trade Size 3 "
Protection Rating Concrete Tight
Composition Malleable Iron
Insulated Throat No
Hazardous Location Yes
NEMA Rating NEMA FB1
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 4.16 lbs
Alternatives
CPR28
CPR28
Eaton's Crouse-Hinds series Couplers, CP Series