Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Control Techniques Motors, NT Series
NTE-207-CONS-0000
Control Techniques Motors, NT Series
NT 2in. SERVO MOTOR, ENGLISH MOUNTING
Item Number
NTE-207-CONS-0000
MFG Item Number
960750-06
Description
NT 2in. SERVO MOTOR, ENGLISH MOUNTING
Very Low Inertia With or Without Holding Brakes All Model are IP65 Rated 2048 Standard Encoder Resolution English or Metric Flanges The NT Motor is an economical, high performance motor manufactured to maximize torque and minimize size. The NT motor uses powerful Neodymium magnets and is manufactured with a segmented core to maximize stator efficiency and further reduce size.
Specifications
Specifications
Manufacturer Part Number
960750-06
Manufacturer
Control Techniques
Product Series
NT
Family Series
Control Techniques Motors, NT Series
Description
NT 2in. SERVO MOTOR, ENGLISH MOUNTING FLANGE, 7.5 LB-IN CONT. TORQUE, 240VAC, MS CONNECTORS, 5000 RPM MAX
Power Rating
0.43 kW
Voltage
230 VAC
Rated Speed
5,000 RPM
Mounting
Flange
Encoder Type
Incremental
Encoder Bit Resolution
14 BIT
Peak Torque
22.48 in-lb
Brake
No
Protection Rating
IP65
Shaft Seal
Yes
Inertia
Low
Frame Size
50.8 mm
Approvals
cURus
Net Weight
2.715 lbs
Gross Weight
3.165 lbs
NTE-207-CONS-0000
Control Techniques Motors, NT Series