Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Obsolete
F-13 Series Information
| Manufacturer Part Number | NTE-DTC140-BULK |
|---|---|
| Manufacturer | NTE Electronics |
| Product Series | F-13 |
| Family Series | NTE Electronics Thermostats, F-13 Series |
| Description | Disc Thermostat, 110 Deg F Open, 140 Deg F Close, Close on Rise, Loose Bracket, 1/4in. Fast-On Terms, 15A Max |
| Open Temperature | 110 °F |
| Close Temperature | 140 °F |
| Function | Close on Rise |
| Current Rating | 15 A |
| Contact Configuration | SPST-NO |
| Terminal Type | 0.25 " Quick Connect |
| Reset | Automatic |
| Mounting | Surface |
| Approvals | UL |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.215 lbs |