NTE-DTC170
NTE Electronics Thermostats, F-13 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NTE-DTC170 NTE Electronics Thermostats, F-13 Series, Disc Thermostat, 140 Deg F Open, 170
MFG Item Number
NTE-DTC170-BULK

NTE-DTC170 NTE Electronics Thermostats, F-13 Series, Disc Thermostat, 140 Deg F Open, 170

MFG Item Number
NTE-DTC170-BULK
Item Number
NTE-DTC170
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Thermostats, F-13 Series
Item #
NTE-DTC170
Disc Thermostat, 140 Deg F Open, 170

F-13 Series Information


Specifications

Specifications
Manufacturer Part Number NTE-DTC170-BULK
Manufacturer NTE Electronics
Product Series F-13
Family Series NTE Electronics Thermostats, F-13 Series
Description Disc Thermostat, 140 Deg F Open, 170 Deg F Close, Close on Rise, Loose Bracket, 1/4in. Fast-On Terms, 15A Max
Open Temperature 140 °F
Close Temperature 170 °F
Function Close on Rise
Current Rating 15 A
Contact Configuration SPST-NO
Terminal Type 0.25 " Quick Connect
Reset Automatic
Mounting Surface
Approvals UL
Net Weight 0.005 lbs
Gross Weight 0.005 lbs