Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NTE102 NTE Electronics Miscellaneous, PNP GE DRIVER POWER OUTPUT TO-5
NTE102 NTE Electronics Miscellaneous, PNP GE DRIVER POWER OUTPUT TO-5
This item cannot be canceled or returned
Description
PNP GE DRIVER POWER OUTPUT TO-5
Specifications
Specifications
| Manufacturer |
NTE Electronics |
| Family Series |
NTE Electronics Miscellaneous |
| Manufacturer Part Number |
NTE102 |
| Description |
PNP GE DRIVER POWER OUTPUT TO-5 |
| Net Weight |
0.0025 lbs |
| Gross Weight |
0.01 lbs |
NTE102
NTE Electronics Miscellaneous